Beli takel 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  2. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  3. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  4. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  5. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  6. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  7. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  8. KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp6.499.900

    KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  9. Tyrone HSC Chain Block 10Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp15.999.900

  10. Matlock Hand Chain Hoist Complete with Overload Brake
    Mulai

    Rp6.699.900

    Matlock Hand Chain Hoist Complete with Overload Brake
    atribut:
    • Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
    • Load Chain Diameter: 8mm
    • Product Number: MCH2T
    • Hook Type: Safety Hook
    • Weight Each: 14.6kg
    • Number Columns of Load Chains: 1
    • Standard Lift: 3m
    • Capacity (kg): 2000
    • Load Chain Diameter (mm): 8
    • Standard Lift (m): 3
    • Weight Each (Kg): 14.6
  11. TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.699.900

    TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
Daftar Harga takel 2 Terbaru October 2026
Tyrone HSC Chain Block 0.5TonRp2.099.900
Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai)Rp2.399.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp5.399.900
Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)Rp4.199.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)Rp5.199.900
Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Rp30.999.900
Tyrone HSC Chain Block 1Ton (Katrol Rantai / Kerekan Rantai)Rp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)